Zoro Homepage
This item is Discontinued.
Pfister Tub Trim, 3, Deck, Polished Chrome RT6-5GLC

Tub Trim, 3, Deck, Polished Chrome (Discontinued)

  • Mfr # RT6-5GLC
  • Zoro # G4004559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5GLC
Zoro #
G4004559
UPC #
38877561508
Country of Origin
United States

Dimensions

Height
Spout: 7-7/8", Handle: 3-21/32"
Width
Spout: 3", Handle: 4-3/4"
Depth
Handle: 2"

Details

Includes
Mounting Hardware, Handle, Spout
Item
Tub Trim
Features
All Metal Construction, High arc spout for added clearance and reach, 2-Handle
Flow Rate
18.0 gpm
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Standards
ASME A112.18.1, CSA B125 Certified, IAPMO Certified, Pforever Warranty
Material
Body: Metal

Description

Pfister Saxton Tub Trim Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.