
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT6-5MGC
Zoro #
G4005030
UPC #
38877615119
Country of Origin
China
Dimensions
Height
Spout: 7-21/32", Handle: 3-21/32"
Width
Spout: 2-27/32", Handle: 4"
Depth
Handle: 2-1/8"
Details
Includes
Mounting Hardware
Item
Tub Trim
Features
Accessibility to all disabled persons, Fixed Hubs, Mid-arc spout to help provide easy access, All metal construction for durability, 2-Handle
Flow Rate
18.0 gpm
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Standards
ASME A112.18.1, CSA B125 Certified, IAPMO Certified, Pforever Warranty
Material
Body: Metal; Disc Valve: Ceramic
Description
Pfister Northcott Roman Tub Trim Polished Chrome
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.