
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT6-5SRC
Zoro #
G4007541
UPC #
38877560266
Country of Origin
United States
Dimensions
Height
Spout: 9-11/16", Handle: 3-1/8"
Width
Spout: 2-3/4", Handle: 3-19/32"
Depth
Handle: 2-1/16"
Details
Includes
Handle, Spout
Item
Tub Trim
Features
Accessibility to all disabled persons, High arc spout for added clearance and reach, Decorative Arc Spout, Flexible Installation Options
Flow Rate
18.0 gpm
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Standards
ASME A112.18.1, CSA B125 Certified, IAPMO Certified, Pforever Warranty
Material
Body, Spout: Solid Cast Brass
Description
Pfister Serrano Roman Tub Trim Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.