Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Tub Trim, 3, Deck, Polished Chrome RT6-5YPC

Tub Trim, 3, Deck, Polished Chrome (Discontinued)

  • Mfr # RT6-5YPC
  • Zoro # G4041780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5YPC
Zoro #
G4041780
UPC #
38877561324
Country of Origin
United States

Dimensions

Height
7-11/16"
Width
3-1/2"
Depth
9-3/4"

Details

Includes
Mounting Hardware
Item
Tub Trim
Features
All Metal Construction, accessibility to all disabled persons, Waterfall spout delivers a gentle cascade
Flow Rate
18.0 gpm
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Standards
ASME A112.18.1, CSA B125 Certified, IAPMO Certified, Pforever Warranty
Material
Body: Metal

Description

Pfister Ashfield Roman Tub Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.