Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Trim, 2, Spout, Polished Chrome

  • Mfr # LG6-1TFC

  • Zoro # G4041954


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Includes
Catridge, Handshower, Hose, Mounting Hardware, Spout, Valve
Features
Accessibility to all disabled persons, Pforever Seal, never leak guarantee, low-arc spout, All metal construction, Volume and Temperature Control
Flow Rate
9.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Spout
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG6-1TFC
Zoro #
G4041954
UPC #
38877631874
Country of Origin
China

Dimensions

Height
Showerhead: 6-3/4", Spout: 41-27/32"
Width
Showerhead: 2-3/32", Faucet: 11-3/4"
Face Dia.
Showerhead: 2-3/32", Spout: 2-1/4"

Details

Includes
Catridge, Handshower, Hose, Mounting Hardware, Spout, Valve
Item
Tub Trim
Features
Accessibility to all disabled persons, Pforever Seal, never leak guarantee, low-arc spout, All metal construction, Volume and Temperature Control
Flow Rate
9.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Spout
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Standards
ASME A112.18.1, CAL Green Compliant, CEC Compliant, ASME A112.18.3 (Backflow Prevention), IAPMO Certified, CSA B125 Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min, Pforever Warranty¨
Material
Body: Metal; Disc Cartridges: Ceramic

Description

Pfister Traditional Free Standing Tub Filler Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.