
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG6-1TFD
Zoro #
G4021480
UPC #
38877631881
Country of Origin
China
Dimensions
Height
Showerhead: 6-3/4", Spout: 41-27/32"
Width
Showerhead: 2-3/32", Faucet: 11-3/4"
Face Dia.
Showerhead: 2-3/32", Spout: 2-1/4"
Details
Includes
Catridge, Handshower, Hose, Mounting Hardware, Spout, Valve
Item
Tub Trim
Features
Accessibility to all disabled persons, Pforever Seal, never leak guarantee, low-arc spout, All metal construction, Volume and Temperature Control
Flow Rate
9.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Spout
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Nickel
Shower Head Type
Hand Held
Standards
ASME A112.18.1, CAL Green Compliant, CEC Compliant, ASME A112.18.3 (Backflow Prevention), IAPMO Certified, CSA B125 Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min, Pforever Warranty¨
Material
Body: Metal; Disc Cartridges: Ceramic
Description
Pfister Traditional Free Standing Tub Filler Polished Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.