
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LG6-1MFY
Zoro #
G4044054
UPC #
38877631867
Country of Origin
China
Dimensions
Height
Handshower: 8-7/16", Faucet: 48-9/16"
Width
Handshower: 1-3/32", Faucet: 6-19/32"
Depth
Hose: 60"
Details
Includes
Handshower,Handle, Spout, Single Post Mounting Ring
Item
Tub Trim
Flow Rate
8.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
Yes
Finish
Tuscan Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, ASME A112.18.3, CSA B125 Certified, Cal Green Compliant, CEC Compliant, (Backflow Prevention), EPA WaterSense Certification 1.8 gpm, 6.8 L/Min (Handheld), IAPMO Certified
Material
Body: Metal; Disc Valve: Ceramic
Description
Pfister Modern Free Standing Tub Filler Tuscan Bronze
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.