Zoro Homepage
This item is Discontinued.
Pfister Twl Bar 18In Iy Cr BTB-TR1C

Twl Bar 18In Iy Cr (Discontinued)

  • Mfr # BTB-TR1C
  • Zoro # G608451775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB-TR1C
Zoro #
G608451775
UPC #
38877588895
Country of Origin
Unknown

Dimensions

Width
4.2 in
Height
3 in
Length
16.6 in

Details

Finish
Polished Chrome
Collection
IYLA

Description


  • •In Pfister's Polished Chrome finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.