Zoro Homepage
This item is Discontinued.
Pfister Twl Bar 18In Ts Pvd Bn BTB-TB1K

Twl Bar 18In Ts Pvd Bn (Discontinued)

  • Mfr # BTB-TB1K
  • Zoro # G908451833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB-TB1K
Zoro #
G908451833
UPC #
38877623695
Country of Origin
Unknown

Dimensions

Width
20.7 in
Height
6.5 in
Length
3.1 in

Details

Finish
BRUSHED NICKEL
Collection
TISBURY

Description


  • •In Pfister's Brushed Nickel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.