Zoro Homepage

Twl Bar 24In Iy Pvd Bn

  • Mfr # BTB-TR2K

  • Zoro # G008451856


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Finish
BRUSHED NICKEL
Collection
IYLA
Height
3 in
Length
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB-TR2K
Zoro #
G008451856
UPC #
38877588864
Country of Origin
Unknown

Dimensions

Width
4.3 in
Height
3 in
Length
22.5 in

Details

Finish
BRUSHED NICKEL
Collection
IYLA

Description


  • •In Pfister's Brushed Nickel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.