Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twl Bar 24In Ts Cr

  • Mfr # BTB-TB2C

  • Zoro # G308437673


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Collection
TISBURY
Width
6.6 in
Height
3 in
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB-TB2C
Zoro #
G308437673
UPC #
38877623718
Country of Origin
Unknown

Dimensions

Width
6.6 in
Height
3 in
Length
27 in

Details

Finish
Polished Chrome
Collection
TISBURY

Description


  • •In Pfister's Polished Chrome finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.