Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twl Bar 24In Ts Pvd Bn

  • Mfr # BTB-TB2K

  • Zoro # G408448425


product price: $145.00
/ea
Free Shipping & Returns

Key Features

Finish
BRUSHED NICKEL
Collection
TISBURY
Height
2.9 in
Length
27.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB-TB2K
Zoro #
G408448425
UPC #
38877623732
Country of Origin
Unknown

Dimensions

Width
6.5 in
Height
2.9 in
Length
27.1 in

Details

Finish
BRUSHED NICKEL
Collection
TISBURY

Description


  • •In Pfister's Brushed Nickel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.