Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Twl Rack 30In Ts Bg BTR-TB2BG

Twl Rack 30In Ts Bg (Discontinued)

  • Mfr # BTR-TB2BG
  • Zoro # G208451359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTR-TB2BG
Zoro #
G208451359
UPC #
38877643280
Country of Origin
Unknown

Dimensions

Width
8.66 in
Height
12.4 in
Length
28.74 in

Details

Finish
BRUSHED GOLD
Collection
TISBURY

Description


  • •In Pfister's Brushed Gold finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.