Zoro Homepage
This item is Discontinued.
Pfister Twl Rack 30In Ts Cr BTR-TB2C

Twl Rack 30In Ts Cr (Discontinued)

  • Mfr # BTR-TB2C
  • Zoro # G608451386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTR-TB2C
Zoro #
G608451386
UPC #
38877623756
Country of Origin
Unknown

Dimensions

Width
12.6 in
Height
8.7 in
Length
28.6 in

Details

Finish
Polished Chrome
Collection
TISBURY

Description


  • •In Pfister's Polished Chrome finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.