Zoro Homepage

W/M Vlv 49 Tnt 3H 1.2Gpm

  • Mfr # L0W8-0200

  • Zoro # G308576563


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Height
2.2 in
Width
7.24 in
Length
11.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0W8-0200
Zoro #
G308576563
UPC #
38877645338
Country of Origin
Unknown

Dimensions

Height
2.2 in
Width
7.24 in
Length
11.65 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.