
Lock Nut, M16-1.50, Stainless Steel, Not Graded
Mfr # 216/5STV
Zoro # G7896087
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Material
Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216/5STV
Zoro #
G7896087
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M16-1.50
Details
Item
Lock Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Metric
Description
Locknut 1.4305 Stainless Steel Metric M16x1.5, M16x1.5 STAINLESS STEEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.