
Lock Nut, M63-1.50, Nickel Plated Brass, Nickel
Mfr # GMM263/7PA
Zoro # G7903105
product price: $12.15
/eaKey Features
Thread Size
M63-1.50
Material
Nickel Plated Brass
Finish
Nickel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMM263/7PA
Zoro #
G7903105
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M63-1.50
Details
Item
Lock Nut
Material
Nickel Plated Brass
Finish
Nickel
System of Measurement
Metric
Description
Locknut Nickel Plated Brass EMC Metric M63x1.5, M63x1.5 NPB LOCK NUT EMI/RFI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.