Fire Hood, 8.8 cal/sq cm, P84(R)Kevlar(R)/Lenzing FR(R), 8 oz, Yellow, Universal
- Mfr # 3038385
- Zoro # G3314010
product price:Â
$
37.59
/ea
Key Features
Color
Yellow
Material
P84(R)Kevlar(R)/Lenzing FR(R)
Size
Universal
Fabric Weight
8 oz
ATPV Rating
8.8 cal/sq cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3038385
- Zoro #
- G3314010
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- Universal
- Length
- 20 in
Details
- Item
- Fire Hood
- Color
- Yellow
- Material
- P84(R)Kevlar(R)/Lenzing FR(R)
- Fabric Weight
- 8 oz
- ATPV Rating
- 8.8 cal/sq cm
- Hazard Risk Category (HRC)
- 2
- Standards
- NFPA-1971
- Style
- Notched Contoured Shoulder
Description
Fire Hood, Notched Contoured Shoulder, Size Universal, Length 20 in, Yellow, Fabric Weight 8 oz, Material P84(R)Kevlar(R)/Lenzing FR(R), ATPV Rating 8.8 cal/sq cm, Hazard Risk Category (HRC) 2, Standards NFPA-1971
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.