Zoro Homepage
This item is Discontinued.
Pgi Fireline Chainsaw Chaps, Orange, Para-Aramid, 12.2 Length 8005182-32

Chainsaw Chaps, Orange, Para-Aramid, 12.2 Length (Discontinued)

  • Mfr # 8005182-32
  • Zoro # G402682504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005182-32
Zoro #
G402682504
UPC #
-
Country of Origin
United States

Dimensions

Length
12.2

Details

Material
Para-Aramid
Color
Orange

Description

Saw Buck Chainsaw Chaps provide the ultimate safety protection with a four-ply layer that is pound-for-pound, 5X stronger than steel. Lightweight and flexible, these chaps allow for easy movement in any position. 2 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.