Mini Brute Heavyweight Double Coated Nitrile Apron, 35" X 48"
- Mfr # 1026673
- Zoro # G2459979
product price:Â
$
41.39
/ea
Key Features
Color
White
Material
Nitrile
Resistant To
No
Industry Type
Bib Aprons
ANSI/ISEA Cut Level
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1026673
- Zoro #
- G2459979
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Size
- 35" x 48"
Details
- Item
- General Workwear
- Color
- White
- Material
- Nitrile
- Resistant To
- No
- Industry Type
- Bib Aprons
- ANSI/ISEA Cut Level
- 1
Description
The Heavyweight Mini Brute Is Designed With A Single Purpose &Ndash; To Outwear Any Other Protective Apron In Its Class. Constructed With A Built-In Extra Layer Of Nitrile For Superior Cut Protection And Wear Resistance, The Mini Brute'S Design Also Helps Prevent Bacterial Collection And Leakage Along Patch Seams, Seamlines And Peeling/Flaking Caused By Sewn On Belly Patches.,35" x 48"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.