4 X 2 Blue on Tan A98 TPU Crown Tread Medium/Hvy Dty Wheel with 1/2 QuadX Dual Precision Bearing

  • Mfr # WC4042LP

  • Zoro # G715490933


product price:  $27.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC4042LP
Zoro #
G715490933
UPC #
-
Country of Origin
United States

Description

4 X 2 Blue on Tan A98 TPU Crown Tread Medium/Heavy Duty Wheel with 1/2 QuadX Dual Precision BearingIntroducing the P&H Caster Wheel, part number WC4042LP. This caster wheel is designed to deliver exceptional performance and reliability in various applications.With its sturdy construction and durable materials, the WC4042LP is built to withstand demanding environments and heavy loads. Whether you need it for industrial equipment, material handling carts, or other mobile applications, this caster wheel is up to the task.The WC4042LP features a high-quality design that ensures smooth and efficient movement. Its precision bearings enable effortless rolling, allowing you to maneuver with ease. You can rely on this caster wheel for reliable performance, even in challenging conditions.Additionally, the WC4042LP is engineered with attention to detail, considering factors such as noise reduction and resistance to wear. It operates quietly, minimizing disruptions in your workplace. The wheel's longevity is further enhanced by its resistance to abrasion, ensuring it remains in excellent condition over time.Whether replacing a worn-out caster wheel or seeking an upgrade, the P&H WC4042LP is an excellent choice. It combines durability, smooth operation, and reliable performance to meet your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.