
Marine Biodegradable Stir Straws, 5", Ocean Blue, PK6000 PK
Mfr # 511170
Zoro # G300929435
product price: $65.69
/pk 6000, $0.01/eaKey Features
Color
Ocean Blue
Material
PHA
Height
5"
Standards
ACMI AP Non-Toxic Certified; BPI Certified Biodegradable; BPI Certified Compostable; EPA Safer Choice Label; Level 1 Certified; Level 2 Certified; Level 3 Certified
Features
Marine biodegradable.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511170
Zoro #
G300929435
UPC #
-
Country of Origin
United States
Dimensions
Height
5"
Length
5 in
Details
Color
Ocean Blue
Material
PHA
Standards
ACMI AP Non-Toxic Certified; BPI Certified Biodegradable; BPI Certified Compostable; EPA Safer Choice Label; Level 1 Certified; Level 2 Certified; Level 3 Certified
Features
Marine biodegradable.
SFI Certified
No
Compostable
Yes
Fsc Certified
No
Bpi Certified
Yes
Bio Based
Yes
Bendable
No
Usda Certified Bio Based Products
Yes
Pack Count
6000
Item
Stir Straws
Recyclable
No
Wrapped/Unwrapped
Unwrapped
Description
A marine biodegradable straw that is also soil biodegradable, and home and industrial compostable too. Made from PHA, a derivative of canola oil.
Restrictions
This item has been restricted from sale in the following states:
CA, MD, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.