
Marine Biodegradable Stir Straws, 5", PHA, Ocean Blue, PK6000
Mfr # 511181
Zoro # G603666044
product price: $77.25
/pk 6000, $0.01/ea
Free Shipping & Returns
Key Features
Color
Ocean Blue
Material
PHA
Bpi Certified
Yes
Features
Marine biodegradable.
Bio Based
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
511181
Zoro #
G603666044
UPC #
-
Country of Origin
United States
Dimensions
Length
5 in
Details
Color
Ocean Blue
Material
PHA
Bpi Certified
Yes
Features
Marine biodegradable.
Bio Based
Yes
Fsc Certified
No
Recyclable
No
Item
Stir Straws
Pack Count
6000
Bendable
No
SFI Certified
No
Usda Certified Bio Based Products
Yes
Compostable
Yes
Wrapped/Unwrapped
Unwrapped
Description
A marine biodegradable straw that is also soil biodegradable, and home and industrial compostable too. Made from PHA, a derivative of canola oil.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.