
Marine Biodegradable Straws, 10.25", Ocean Blue, Wrapped, PK2000 PK
Mfr # 511168
Zoro # G000929414
product price: $94.59
/pk 2000, $0.05/ea
Free Shipping & Returns
Key Features
Color
Ocean Blue
Material
PHA
Height
10.25"
Standards
ACMI AP Non-Toxic Certified; BPI Certified Biodegradable; BPI Certified Compostable; EPA Safer Choice Label; Level 1 Certified; Level 2 Certified; Level 3 Certified
Bio Based
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511168
Zoro #
G000929414
UPC #
-
Country of Origin
United States
Dimensions
Height
10.25"
Length
10.25 in
Details
Color
Ocean Blue
Material
PHA
Standards
ACMI AP Non-Toxic Certified; BPI Certified Biodegradable; BPI Certified Compostable; EPA Safer Choice Label; Level 1 Certified; Level 2 Certified; Level 3 Certified
Bio Based
Yes
Recyclable
No
Features
Marine biodegradable.
Bpi Certified
Yes
Item
Wrapped Straws
Fsc Certified
No
Compostable
Yes
SFI Certified
No
Bendable
No
Pack Count
2000
Wrapped/Unwrapped
Wrapped
Usda Certified Bio Based Products
Yes
Description
A marine biodegradable straw that is also soil biodegradable, and home and industrial compostable too. Made from PHA, a derivative of canola oil.
Restrictions
This item has been restricted from sale in the following states:
CA, MD, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.