Shop PHADE
See all product information
Create Account
Marine Biodegradable Straws, 7.75in., Ocean Blue, 6000PK
Mfr # 511204
Zoro # G210997463
product price:Â
$
189.99
/pk of 6000, $0.03/ea
Free Shipping & Returns
Key Features
Material
PHA
Length
7.75 in
Standards
BPI Certified, TUV OK Biobased, TUV OK Biodegradable Marine, TUV OK Biodegradable Soil, TUV OK Compost Home, TUV OK Compost Industrial
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511204
- Zoro #
- G210997463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7.75 in
Details
- Material
- PHA
- Standards
- BPI Certified, TUV OK Biobased, TUV OK Biodegradable Marine, TUV OK Biodegradable Soil, TUV OK Compost Home, TUV OK Compost Industrial
- Color
- Blue
Description
A marine biodegradable straw that is also soil biodegradable, and home and industrial compostable too. Made from PHA, a derivative of canola oil.