Zoro Homepage

Marine CA/MD Biodegradable Straws, 8.5", Ocean Blue, Wrapped, PK1200 PK

  • Mfr # 511180

  • Zoro # G800929775


product price: $67.15
/pk 1200, $0.06/ea

Key Features

Color
Ocean Blue
Material
PHA
Standards
ACMI AP Non-Toxic Certified; BPI Certified Biodegradable; BPI Certified Compostable; EPA Safer Choice Label; Level 1 Certified; Level 2 Certified; Level 3 Certified
Height
8.5"
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511180
Zoro #
G800929775
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5"
Length
8.5 in

Details

Color
Ocean Blue
Material
PHA
Standards
ACMI AP Non-Toxic Certified; BPI Certified Biodegradable; BPI Certified Compostable; EPA Safer Choice Label; Level 1 Certified; Level 2 Certified; Level 3 Certified
SFI Certified
No
Bio Based
Yes
Features
Marine biodegradable.
Bpi Certified
Yes
Fsc Certified
No
Item
Wrapped Straws
Bendable
No
Compostable
Yes
Recyclable
No
Usda Certified Bio Based Products
Yes
Wrapped/Unwrapped
Wrapped
Pack Count
1200

Description

A marine biodegradable straw that is also soil biodegradable, and home and industrial compostable too. Made from PHA, a derivative of canola oil.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.