Zoro Homepage

Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 4.2A

  • Mfr # R-1

  • Zoro # G7969981


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Type
Rotary
Input Voltage
208/240V AC
Output Voltage
208/240V AC
Input (Amps)
15A
Output Amps
4.2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-1
Zoro #
G7969981
UPC #
-
Country of Origin
United States

Dimensions

Knockout Size (In.)
1 in
Height (In.)
10 in
Width (In.)
10 in
Depth (In.)
15 in

Details

Item
Phase Converter
Type
Rotary
Input Voltage
208/240V AC
Output Voltage
208/240V AC
Input (Amps)
15A
Output Amps
4.2A
Output HP
1 hp
Motor Load Rating
100%
Input Phase AC
Single
Output Phase AC
Three
Standards
UL Listed
Converter Series
R
Operating Voltage
230V AC
Input Current
15 A
Manufacturer Warranty
4 yr

Description

Phase Converter, Rotary, Input Voltage 208-240 V AC, Output Voltage 208-240 V AC, Input Phase AC Single, Output Phase AC Three, Input (Amps) 15 A, Output Amps 4.2 A, Output HP 1 hp, Depth (In.) 15 in, Width (In.) 10 in, Height (In.) 10 in, Knockout Size (In.) 1 in, Motor Load Rating 100 Percent, Consists Of -, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.