Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phase Converter, Rotary, 208/240V AC, 208/240V AC, 200A, 82A

  • Mfr # R-30

  • Zoro # G9818426


product price: $4,440.00
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Type
Rotary
Input Voltage
208/240V AC
Output Voltage
208/240V AC
Input (Amps)
200A
Output Amps
82A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-30
Zoro #
G9818426
UPC #
-
Country of Origin
United States

Dimensions

Knockout Size (In.)
1 in
Height (In.)
21 in
Width (In.)
24 in
Depth (In.)
31 in

Details

Item
Phase Converter
Type
Rotary
Input Voltage
208/240V AC
Output Voltage
208/240V AC
Input (Amps)
200A
Output Amps
82A
Output HP
30 hp
Motor Load Rating
100%
Input Phase AC
Single
Output Phase AC
Three
Standards
UL Listed
Converter Series
R
Operating Voltage
230V AC
Input Current
200 A
Manufacturer Warranty
4 yr

Description

Phase Converter, Rotary, Input Voltage 208-240 V AC, Output Voltage 208-240 V AC, Input Phase AC Single, Output Phase AC Three, Input (Amps) 200 A, Output Amps 82 A, Output HP 30 hp, Depth (In.) 31 in, Width (In.) 24 in, Height (In.) 21 in, Knockout Size (In.) 1 in, Motor Load Rating 100 Percent, Consists Of -, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.