Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phase Converter, Static, 208/230V AC, 208/230V AC, 50A, 22A

  • Mfr # UL-900HD

  • Zoro # G403614740


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Type
Static
Input Voltage
208/230V AC
Output Voltage
208/230V AC
Input (Amps)
50A
Output Amps
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL-900HD
Zoro #
G403614740
UPC #
-
Country of Origin
United States

Dimensions

Knockout Size (In.)
1/2 in
Height (In.)
11 1/4 in
Width (In.)
6 in
Depth (In.)
3 3/10 in

Details

Item
Phase Converter
Type
Static
Input Voltage
208/230V AC
Output Voltage
208/230V AC
Input (Amps)
50A
Output Amps
22A
Output HP
4 to 8 hp
Motor Load Rating
67%
Input Phase AC
Single
Output Phase AC
Three
Standards
UL Listed
HP Range
4 to 8 HP
Converter Series
UL
Duty
Heavy Duty
Operating Voltage
230V AC
Input Current
50 A

Description

Phase Converter, Static, Input Voltage 208-230 V AC, Output Voltage 208-230 V AC, Input Phase AC Single, Output Phase AC Three, Input (Amps) 50 A, Output Amps 22 A, Output HP 4 to 8 HP, Depth (In.) 3 3/10 in, Width (In.) 6 in, Height (In.) 11 1/4 in, HP Range 4 to 8 HP, Knockout Size (In.) 1/2 in, Motor Load Rating 2/3, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.