Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Phase-A-Matic Phase Converter, Static, 208-241 V AC, 208-241 V AC, 15 A, 5.2 A PAM-200HD

Phase Converter, Static, 208-241 V AC, 208-241 V AC, 15 A, 5.2 A (Discontinued)

  • Mfr # PAM-200HD
  • Zoro # G3158382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAM-200HD
Zoro #
G3158382
UPC #
-
Country of Origin
United States

Dimensions

Knockout Size (In.)
1/2 in
Height (In.)
9 1/2 in
Width (In.)
5 1/8 in
Depth (In.)
2 5/8 in

Details

Item
Phase Converter
Type
Static
Input Voltage
208-241 V AC
Output Voltage
208-241 V AC
Input (Amps)
15 A
Output Amps
5.2 A
Output HP
3/4 to 1.5 hp
Motor Load Rating
2/3
Input Phase AC
Single
Output Phase AC
Three
HP Range
3/4 to 1-1/2

Description

Phase Converter, Static, Input Voltage 208-241 V AC, Output Voltage 208-241 V AC, Input Phase AC Single, Output Phase AC Three, Input (Amps) 15 A, Output Amps 5.2 A, Output HP 3/4 to 1.5 hp, Depth (In.) 2 5/8 in, Width (In.) 5 1/8 in, Height (In.) 9 1/2 in, HP Range 3/4 to 1-1/2, Knockout Size (In.) 1/2 in, Motor Load Rating 2/3, Consists Of -, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.