Voltage Stabilizer, 13.9 Max Amps, 208-230 Input Voltage, - Output Watts (Discontinued)
- Mfr # VS-5
- Zoro # G2397455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-5
Zoro #
G2397455
UPC #
N
Country of Origin
United States
Dimensions
Height
8 in
Depth
4 in
Width
6 in
Details
Item
Voltage Stabilizer
Max. Amps
13.9
Input Voltage
208-230
Phase
3
Voltage Regulation %
+/-5
NEMA Rating
Type 1 Enclosure
HP
5 hp
Voltage Output
208 to 230
Mounting Type
Panel Mount
Description
Voltage Stabilizer, Mounting Type Hard Wired / Panel Mount, Max. Amps 13.9, Input Voltage 208-230, Output Watts -, Phase 3, NEMA Plug Configuration -, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.