
Coating Thickness Gauge, 0-60mils, 0.01um Resolution
Mfr # PTG-5500
Zoro # G908455862
product price: $864.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTG-5500
Zoro #
G908455862
UPC #
-
Country of Origin
China
Description
The PHASE II PTG-5500 coating thickness gauge can perform two different methods of calculating coating thickness measurement by utilizing the characteristics of both eddy current and magnetic induction. Coating thickness testing performance is both non-destructive and extremely accurate. With this state of the art coating thickness gauge, you can easily detect the thickness of nonmagnetic coating on a magnetic substrate ferrous or an insulating coating on a non-magnetic conductive substrate non-ferrous utilizing our auto-detect probe. The PTG-5500 coating thickness gauge can be used in many areas of industry including automotive auctions, manufacturing, general engineering, commercial inspection, etc. . Coating Thickness Gauge Technical Parameters. Two measuring modes: single or continuous Scan mode selectable. Automatic Temperature compensation: compensates for the measurement distortion caused by the change of temperature. Displays five statistical values: average MEAN, maximum MAX, minimumMIN, measure number No., and standard deviation S.DEV. Calibration: Simple 1-step calibration using supplied metal plate and reference shims. Data storage: close to 500 measurements in memory. 99 measurements/group x 5 groups Includes data output software and cable. Tolerance Setting: alarm when measurements out of tolerance. Battery symbol: Displays remaining power in battery. The PTG-5500 coating thickness gauge utilizes a rugged probe that can automatically detect a Ferrous or Non-Ferrous substrate and comes with 2 substrate samples steel, aluminum, 4 calibrated thickness samples, carry case, batteries and operation manual.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.