Zoro Homepage

Digital Brinell Hardness Tester

  • Mfr # 900-355

  • Zoro # G408455874


product price: $8,686.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-355
Zoro #
G408455874
UPC #
-
Country of Origin
China

Description

/Brinell Hardness TestingModel No. 900-355FeaturesWill convert to Rockwell scales, Brinell and Vickers hardness scalesLoad Cell driven system provides precise control of test force applicationDirect digital readingEngineered to obtain highly sensitive and accurate readingsPerfect for laboratories, workshops, tool rooms, inspection labs, etc.Measuring Range: 8-650HBW Brinell Hardness Tester Features:Load Cell driven system provides precise control of test force applicationDirect digital readingEngineered to obtain highly sensitive and accurate readingsPerfect for laboratories, workshops, tool rooms, inspection labs, etc.Measuring Range: 8-650HBWBrinell Hardness Tester Specifications:Innovative closed-loop technology. The Brinell hardness tester incorporates the latest load cell technology. The test load is applied via a closed-loop control unit with a load cell, a DC motor and an electronic measurement and control unit. The result is highly accurate Brinell hardness measurements at all test loads up to 0.5%. The common load overshoot or undershoot as known from traditional dead weight, or open-loop, systems is eliminated. The absence of mechanical weights not only eliminates friction problems but also makes the equipment less sensitive to misalignments caused by vibrations.The whole weight of the Brinell Hardness tester is 50% less than the traditional dead weights type tester.Test load selection by keyboard and LCD screen.Fully automatic test cycles. The Brinell hardness Tester features a fully automatic test cycle, load application, holding, unloading, is performed fully automatically. This greatly improves reproducibility of test results since operator influence is eliminated.Selectable dwell times by screen. The indenter, load, and other test information are shown clearly on the large LCD screen.The directions for 0.102F/D2 ratios selecting according to the materials and hardness range can be showing on the screen.Equipped with a 20X optical microscope to measure the diameter of Brinell indention.Brinell Hardness Calculator BHC make the Brinell hardness value calculation easier and convenient.Options:NIST/ASTM certified hardness test blocks penetrators and kits are available.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.