
Portable Hardness Tester/Portable Rockwell Hardness Tester
Mfr # PHT-1800
Zoro # G408455881
product price: $2,312.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHT-1800
Zoro #
G408455881
UPC #
-
Country of Origin
China
Description
Loaded with the most popular features for hardness testing including memory and USB Output. Portable Hardness Tester specializing in testing large hard metal parts. Model No. PHT-1800. State of the art, digital portable hardness tester is designed to test the hardness of large hard metal parts. Loaded with useful functions only found on high priced models the PHT-1800 portable hardness tester is clearly setting a new industry standard by being the most accurate, economically priced portable hardness tester on the market today. Fast test speeds coupled with memory and output, this unit is a hands down winner whether you are out in the field or in the QC shop. The PHT-1800 portable hardness tester can perform tests that easily convert to the most popular hardness scales, including Rockwell, Brinell, Vickers, Shore, etc. Designed to test large hard parts: Example: Tool steel should be close to 1 thick of solid material. Model No. PHT-1800. State of the art, digital portable hardness tester is designed to test the hardness of large hard metal parts. Loaded with useful functions only found on high priced models the PHT-1800 portable hardness tester is clearly setting a new industry standard by being the most accurate, economically priced portable hardness tester on the market today. Fast test speeds coupled with memory and output, this unit is a hands down winner whether you are out in the field or in the QC shop. The PHT-1800 portable hardness tester can perform tests that easily convert to the most popular hardness scales, including Rockwell, Brinell, Vickers, Shore, etc. Designed to test large hard parts: Example: Tool steel should be close to 1 thick of solid material. Operation: Load the impact body. Place the impact body on your test piece. Push the button to begin testing and obtain reading. Standard Accessories: Base instrument. Impact device D. Calibrated test block. Custom carry case. Cleaning brush. Operation manual. Optional accessories: Impact devices; DC, D+15, DL, G, C. Special support rings. Functions: Easy to use keypad operation. Auto identification of Impact Device. Large LCD display with back light. USB Ouput.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.