Zoro Homepage

Surface Roughness Tester, Profilometer, Pocket, Ra/Rz, Rms/Rq, Rt, Bluetooth out, Software

  • Mfr # SRG-2200

  • Zoro # G208455876


product price: $1,549.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRG-2200
Zoro #
G208455876
UPC #
-
Country of Origin
China

Description

Mini Surface Roughness Testers / Profilometer/ Surface Roughness Gage. Features. The New Phase II SRG-2200 Mini Surface Roughness Tester is a next generation of surface roughness tester developed by the Phase II Metrology Group that features high accuracy, a wide range of application, simple operation and stable performance. It is widely applicable in surface roughness testing all kinds of metals and non-metals. Large memory with data output via Bluetooth. The 1.14 IPS TFT display shows choice of surface roughness parameter Ra, Rz, Rq and Rt at the touch of a button, combined with the selected cutoff length. The New Phase II SRG-2200 Mini Surface Roughness Tester/profilometer is a next generation of surface roughness tester/profilometer developed by the Phase II Metrology Group that features high accuracy, a wide range of application, simple operation and stable performance. It is widely applicable in surface roughness testing all kinds of metals and non-metals. Large memory with data output via Bluetooth. The 1.14 IPS TFT display shows choice of surface roughness parameter Ra, Rz, Rq and Rt at the touch of a button, combined with the selected cutoff length. External calibration of the surface roughness value is possible by means of a built-in calibration feature which makes adjustment of this instrument very easy. Data output via Bluetooth makes saving surface roughness results fast and easy. The easy to use SRG-2200 surface roughness tester/profilometer operates on various surfaces, not only flat but also outer cylinder, outer cone, grooves, and recesses greater than 80x 30mm. The areas of application are wide-spread. It is suitable for inspection departments, quality control, on the shop floor during machining, during assembly, and on site. The PHASE II SRG-2200 surface roughness tester/profilometer comes complete with a compact durable carrying case, surface roughness standard, data output software and instruction manual. Specifications:

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.