Zoro Homepage

Surface Roughness Tester/Profilometer, Advanced Function, Multi-Parameters, Memory, Software

  • Mfr # SRG-4600

  • Zoro # G808455856


product price: $1,999.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRG-4600
Zoro #
G808455856
UPC #
-
Country of Origin
China

Description

Surface Roughness Testers /Profilometers/Surface FinishModel No. SRG-4600FeaturesThe newest addition to our state-of-the-art surface roughness testers /profilometers, the SRG-4600 will instill the highest level of confidence in your production, shop floor or QC lab. These surface roughness testers/profilometers are distinguished by a high level of accuracy, multiple parameters and simplicity of operation. Extremely sensitive and highly accurate readings from this Phase II surface roughness tester/profilometer is offered via 9 popular surface roughness scales including Ra, RqRms, Rt, Rz and Rmax. The newest addition to our state-of-the-art surface roughness testers /profilometers, the SRG-4600 will instill the highest level of confidence in your production, shop floor or QC lab.Extended memory and output coupled with many updated useful functions, the SRG-4600 surface roughness tester/profilometer is clearly the new leader in ultra accurate surface roughness/profile testing. These surface roughness testers/profilometers are distinguished by a high level of accuracy, multiple parameters and simplicity of operation. Extremely sensitive and highly accurate readings from this Phase II surface roughness tester/profilometer is offered via 9 popular surface roughness scales including Ra, RqRms, Rt, Rz and Rmax.The new diamond stylus is hypersensitive and sophisticated enough to allow for a .001 um micron display resolution. The SRG-4600 surface roughness tester/profilometer can utilize an easy interface to allow for changes of in/mm uin/um, cutoff length, sampling length, parameters, level of teststylus position, digital filters and more! Surface roughness measurement results are displayed as large characters on the LCD screen for easy recognition. Battery poweredportability allows the SRG-4600 surface roughness tester/profilometer to mobilize productivity throughout the shop.Further, a wireless Bluetooth auto-start comes standard with each unit. Optional Micro Printer is available, as well as optional stand.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.