Micro Flange Grille
Mfr # CI-FG/MICRO
Zoro # G3922508
product price: $31.29
/eaKey Features
Nominal Length
24 in
Features
Micro Flange
For Use With
CI6.0 IX
Includes
Flange, Grille
Function
Installation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CI-FG/MICRO
Zoro #
G3922508
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
24 in
Nominal Width
48 in
Nominal Height
2 in
Overall Width
48 in
Overall Height
2 in
Overall Length
24 in
Details
Features
Micro Flange
For Use With
CI6.0 IX
Includes
Flange, Grille
Function
Installation
Item
Micro Flange Grille
Product Type
Micro Flange Grille
Compatible Manufacturer Part Number
CI6.0 IX
Compatible Series
CI6.0 IX
Description
Micro Flange Grille, Includes Flange, Grille
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.