Zoro Homepage

Mounting Bracket

  • Mfr # RB15

  • Zoro # G3924772


product price: $73.89
/ea

Key Features

Nominal Height
2 in
For Use With
Darts
Function
Installation
Nominal Length
24 in
Nominal Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB15
Zoro #
G3924772
UPC #
-
Country of Origin
China

Dimensions

Nominal Height
2 in
Nominal Length
24 in
Nominal Width
48 in
Overall Length
24 in
Overall Height
2 in
Overall Width
48 in

Details

Item
Rough-In Bracket
For Use With
Darts
Function
Installation
Includes
Installation Bracket
Features
Rough In Bracket
Product Type
Rough-In Bracket
Compatible Series
Darts
Compatible Manufacturer Part Number
5000-IW, Ci130, DIW660

Description

Rough-In Bracket, Features Rough In Bracket, Includes Installation Bracket, For Use With Darts, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.