Zoro Homepage

Mounting Bracket

  • Mfr # RB17

  • Zoro # G3924739


product price: $10.29
/ea

Key Features

Nominal Length
24 in
Includes
Installation Bracket
For Use With
CI Series
Function
Installation
Nominal Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB17
Zoro #
G3924739
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
24 in
Nominal Height
2 in
Nominal Width
48 in
Overall Width
48 in
Overall Length
24 in
Overall Height
2 in

Details

Includes
Installation Bracket
For Use With
CI Series
Item
Rough-In Bracket
Function
Installation
Features
Ceiling Bracket
Compatible Series
CI
Product Type
Rough-In Bracket
Compatible Manufacturer Part Number
CI6.0 IX QM

Description

Rough-In Bracket, Features Ceiling Bracket, Includes Installation Bracket, For Use With CI Series, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.