Zoro Homepage

Mounting Bracket

  • Mfr # RB21

  • Zoro # G3924757


product price: $26.99
/ea

Key Features

Features
Ceiling Bracket
Nominal Height
2 in
For Use With
CI6.1 X, CI6.2 X
Includes
Installation Bracket
Nominal Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB21
Zoro #
G3924757
UPC #
-
Country of Origin
China

Dimensions

Nominal Height
2 in
Nominal Width
48 in
Nominal Length
24 in
Overall Width
48 in
Overall Height
2 in
Overall Length
24 in

Details

Features
Ceiling Bracket
For Use With
CI6.1 X, CI6.2 X
Item
Rough-In Bracket
Includes
Installation Bracket
Function
Installation
Product Type
Rough-In Bracket
Compatible Manufacturer Part Number
CI6.1X, CI6.2X
Compatible Series
CI6.1, CI6.2X

Description

Rough-In Bracket, Features Ceiling Bracket, Includes Installation Bracket, For Use With CI6.1 X, CI6.2 X, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.