Zoro Homepage
This item is Discontinued.
Phasetech Speaker, Black, 100 Max. Wattage SPF-25B

Speaker, Black, 100 Max. Wattage (Discontinued)

  • Mfr # SPF-25B
  • Zoro # G3923628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPF-25B
Zoro #
G3923628
UPC #
748252174178
Country of Origin
China

Dimensions

Overall Length (In.)
5
Overall Height (In.)
7
Woofer Dia. (In.)
5 1/4 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
8
Overall Width
6 3/4 in
Overall Depth
6 1/4 in
Tweeter Diameter
1 in
Woofer Diameter
5 1/4 in
Overall Height
11 in

Details

Item
Speaker
Type
Indoor/Outdoor
Standards
CCC, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
Includes
Mounting Hardware
Sensitivity (dB)
89 dB
Weight (Lbs.)
7
Tweeter Composition
Titanium
Impedance (Ohms)
8 ohm
Woofer Composition
Polypropylene/Butyl
Max. Wattage
100 W
Frequency Response
100Hz to 22KHz
Watt (RMS)
100
Number of Channels
1
Woofer Material
Polypropylene
Sensitivity
89 dB
Mounting Style
Surface Mount
Power Style
Passive
Includes Mounting Hardware
Mounting Hardware Included
Housing Material
Metal, Plastic
Output Wattage - Peak
100 W
For Location
Outdoor
Tweeter Material
Titanium
Frequency Response - Minimum
60 Hz
Impedance
8 ohm
Driver Configuration
2-Way
Frequency Response - Maximum
20 kHz
Output Wattage - RMS
120 W
Housing Color
Black

Description

Speaker, Indoor/Outdoor, Overall Height (In.) 7, Overall Width (In.) 8, Overall Length (In.) 5, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Titanium, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 89 dB, Impedance (Ohms) 8 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 7, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.