Zoro Homepage

Speaker, Black, 100 Max. Wattage

  • Mfr # TCE1.5

  • Zoro # G3923567


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor
Standards
CCC, CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Wood
Enclosure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE1.5
Zoro #
G3923567
UPC #
748252171375
Country of Origin
China

Dimensions

Overall Length (In.)
29
Overall Height (In.)
10
Woofer Dia. (In.)
3 in
Tweeter Dia. (In.)
3/4 in
Overall Width (In.)
6
Overall Width
26 1/2 in
Overall Depth
1 1/2 in
Tweeter Diameter
3/4 in
Overall Height
6 3/4 in
Woofer Diameter
3 in

Details

Item
Speaker
Type
Indoor
Standards
CCC, CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Wood
Enclosure Color
Black
Includes
Euroblock, Mounting Hardware, Stand/Base
Sensitivity (dB)
90 dB
Weight (Lbs.)
13
Tweeter Composition
Silk
Max. Wattage
100 W
Impedance (Ohms)
8 ohm
Woofer Composition
Polypropylene/Butyl
Watt (RMS)
100
Frequency Response
100Hz to 22KHz
Output Wattage - RMS
100 W
Impedance
8 ohm
Frequency Response - Maximum
20 kHz
Driver Configuration
2-Way
Includes Mounting Hardware
Mounting Hardware Included
Enclosure Style
No Enclosure
Housing Color
Black
Frequency Response - Minimum
65 Hz
For Location
Indoor
Sensitivity
90 dB
Power Style
Passive
Housing Material
Aluminum
Woofer Material
Polypropylene
Number of Channels
3
Output Wattage - Peak
100 W
Tweeter Material
Silk

Description

Speaker, Indoor, Overall Height (In.) 10, Overall Width (In.) 6, Overall Length (In.) 29, Enclosure Color Black, Enclosure Material Wood, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Silk, Woofer Dia. (In.) 3 in, Woofer Composition Polypropylene/Butyl, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 13, Includes Euroblock, Mounting Hardware, Stand/Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.