Zoro Homepage

Speaker, Black, 100 Max. Wattage

  • Mfr # TEATRO TSB3.0

  • Zoro # G3923619


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor
Standards
CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Wood
Enclosure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEATRO TSB3.0
Zoro #
G3923619
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
45
Overall Height (In.)
6
Woofer Dia. (In.)
3 in
Tweeter Dia. (In.)
3/4 in
Overall Width (In.)
10
Woofer Diameter
3 in
Overall Width
43 in
Tweeter Diameter
3/4 in
Overall Height
6 3/4 in
Overall Depth
2 1/2 in

Details

Item
Speaker
Type
Indoor
Standards
CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Wood
Enclosure Color
Black
Includes
Euroblock, Mounting Hardware, Stand/Base
Sensitivity (dB)
90 dB
Weight (Lbs.)
18
Tweeter Composition
Silk
Woofer Composition
Polypropylene/Butyl
Impedance (Ohms)
8 ohm
Max. Wattage
100 W
Frequency Response
100Hz to 22KHz
Watt (RMS)
100
Number of Channels
3
Tweeter Material
Silk
Impedance
8 ohm
Frequency Response - Maximum
20 kHz
Driver Configuration
2-Way
Output Wattage - RMS
100 W
Housing Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Woofer Material
Polypropylene
Output Wattage - Peak
100 W
Housing Material
Aluminum
Frequency Response - Minimum
75 Hz
Mounting Style
Surface Mount
Sensitivity
90 dB
Power Style
Passive
For Location
Indoor

Description

Speaker, Indoor, Overall Height (In.) 6, Overall Width (In.) 10, Overall Length (In.) 45, Enclosure Color Black, Enclosure Material Wood, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Silk, Woofer Dia. (In.) 3 in, Woofer Composition Polypropylene/Butyl, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 18, Includes Euroblock, Mounting Hardware, Stand/Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.