Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPF-15B
Zoro #
G3924337
UPC #
748252174161
Country of Origin
China
Dimensions
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
3 in
Overall Length (In.)
1-3/4
Overall Height (In.)
1-5/8
Overall Width (In.)
1-5/8
Details
Item
Speaker
Type
Indoor/Outdoor
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
Tweeter Composition
Paper
Max. Wattage
60 W
Impedance (Ohms)
8 ohm
Woofer Composition
Polypropylene/Butyl
Sensitivity (dB)
85 dB
Weight (Lbs.)
2
Watt (RMS)
40
Frequency Response
100Hz to 22KHz
Description
Speaker, Indoor/Outdoor, Overall Height (In.) 1-5/8, Overall Width (In.) 1-5/8, Overall Length (In.) 1-3/4, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 3 in, Woofer Composition Polypropylene/Butyl, 40 Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 85 dB, Impedance (Ohms) 8 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.