Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPF-85-SS
Zoro #
G3923600
UPC #
748252174086
Country of Origin
Philippines
Dimensions
Woofer Dia. (In.)
8 in
Tweeter Dia. (In.)
1 in
Overall Length (In.)
16
Overall Height (In.)
16
Overall Width (In.)
18
Details
Item
Speaker
Type
Outdoor
Enclosure Material
Polyethylene
Max. Wattage
100 W
Woofer Composition
Polypropylene/Butyl
Impedance (Ohms)
4 ohm
Tweeter Composition
Aluminum
Enclosure Color
Sandstone
Sensitivity (dB)
88 dB
Standards
UL
Power Taps @ 75V
64
Power Taps @ 25V
8
Transformer Settings
25v/70v/100v
Watt (RMS)
100
Indoor/Outdoor
Outdoor
Weight (Lbs.)
18
Frequency Response
100Hz to 22KHz
Description
Speaker, Outdoor, Overall Height (In.) 16, Overall Width (In.) 18, Overall Length (In.) 16, Enclosure Color Sandstone, Enclosure Material Polyethylene, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene/Butyl, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25v/70v/100v, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.