Zoro Homepage

Speaker, White, 100 Max. Wattage

  • Mfr # CS-6R

  • Zoro # G3922471


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Type
In Ceiling
Standards
CE Compliant, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-6R
Zoro #
G3922471
UPC #
748252171474
Country of Origin
China

Dimensions

Overall Length (In.)
10
Overall Height (In.)
5
Tweeter Dia. (In.)
3/4 in
Woofer Dia. (In.)
6 1/2 in
Overall Width (In.)
10
Overall Height
3 1/2 in
Overall Width
9 in
Tweeter Diameter
3/4 in
Woofer Diameter
6 1/2 in
Overall Depth
9 in

Details

Item
Speaker
Type
In Ceiling
Standards
CE Compliant, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Grille, Hole Template
Sensitivity (dB)
87 dB
Weight (Lbs.)
4
Tweeter Composition
Silk
Max. Wattage
100 W
Impedance (Ohms)
8 ohm
Woofer Composition
Polypropylene Woofer
Watt (RMS)
100
Frequency Response
55Hz to 20KHz
Number of Channels
1
For Location
Indoor, Outdoor
Tweeter Material
Silk
Frequency Response - Maximum
20 kHz
Mounting Style
Flush Mount
Driver Configuration
2-Way
Includes Mounting Hardware
Mounting Hardware Included
Woofer Material
Polypropylene
Output Wattage - Peak
100 W
Housing Material
Metal, Plastic
Frequency Response - Minimum
50 Hz
Output Wattage - RMS
100 W
Impedance
8 ohm
Power Style
Passive
Sensitivity
87 dB
Housing Color
White

Description

Speaker, In Ceiling, Overall Height (In.) 5, Overall Width (In.) 10, Overall Length (In.) 10, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Silk, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene Woofer, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Frequency Response 55Hz to 20KHz, Weight (Lbs.) 4, Includes Grille, Hole Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.