Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPF-25W
Zoro #
G3923530
UPC #
748252171788
Country of Origin
China
Dimensions
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
5 1/4 in
Overall Length (In.)
5
Overall Height (In.)
7
Overall Width (In.)
8
Details
Item
Speaker
Type
Indoor/Outdoor
Max. Wattage
100 W
Sensitivity (dB)
89 dB
Impedance (Ohms)
8 ohm
Enclosure Color
White
Enclosure Material
Plastic/Metal
Tweeter Composition
Titanium
Woofer Composition
Polypropylene/Butyl
Weight (Lbs.)
7
Frequency Response
100Hz to 22KHz
Indoor/Outdoor
Indoor
Watt (RMS)
100
Description
Speaker, Indoor/Outdoor, Overall Height (In.) 7, Overall Width (In.) 8, Overall Length (In.) 5, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Titanium, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 89 dB, Impedance (Ohms) 8 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.