Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker, White, 120 Max. Wattage

  • Mfr # CI6.0 IX QM KIT

  • Zoro # G3922462


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
In Ceiling
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Grille, Hole Template
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CI6.0 IX QM KIT
Zoro #
G3922462
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
12
Overall Height (In.)
18
Woofer Dia. (In.)
6 1/2 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
12
Woofer Diameter
6 1/2 in
Tweeter Diameter
1 in
Overall Depth
3 1/2 in
Overall Width
7 1/2 in
Overall Height
10 3/4 in

Details

Item
Speaker
Type
In Ceiling
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Grille, Hole Template
Sensitivity (dB)
89 dB
Weight (Lbs.)
8
Tweeter Composition
Silk
Woofer Composition
Polypropylene Woofer
Impedance (Ohms)
8 ohm
Max. Wattage
120 W
Watt (RMS)
120
Frequency Response
55Hz to 20KHz
Number of Channels
1
Housing Material
Metal, Plastic
Impedance
8 ohm
Output Wattage - RMS
150 W
Output Wattage - Peak
120 W
Driver Configuration
2-Way
Power Style
Passive
Housing Color
White
Includes Mounting Hardware
Mounting Hardware Included
Tweeter Material
Silk
Woofer Material
Polypropylene
For Location
Indoor
Mounting Style
Flush Mount
Sensitivity
89 dB

Description

Speaker, In Ceiling, Overall Height (In.) 18, Overall Width (In.) 12, Overall Length (In.) 12, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene Woofer, 120 Watt (RMS), Max. Wattage 120 W, Sensitivity (dB) 89 dB, Impedance (Ohms) 8 ohm, Frequency Response 55Hz to 20KHz, Weight (Lbs.) 8, Includes Grille, Hole Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.