Zoro Homepage

Speaker, White, 150 Max. Wattage

  • Mfr # CI60VII

  • Zoro # G3922499


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Type
In Ceiling
Standards
CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI60VII
Zoro #
G3922499
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
10
Overall Height (In.)
6
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
6 1/2 in
Overall Width (In.)
13
Overall Width
8 3/4 in
Overall Depth
4 in
Woofer Diameter
6 1/2 in
Tweeter Diameter
1 in
Overall Height
11 3/4 in

Details

Item
Speaker
Type
In Ceiling
Standards
CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Baffle Assembly, Grille
Sensitivity (dB)
89 dB
Weight (Lbs.)
6
Tweeter Composition
Silk
Max. Wattage
150 W
Woofer Composition
Resin Impregnated Cloth
Impedance (Ohms)
8 ohm
Watt (RMS)
150
Frequency Response
40Hz to 22KHz
Number of Channels
1
Woofer Material
Resin Impregnated Cloth
Driver Configuration
2-Way
Sensitivity
89 dB
Power Style
Passive
Includes Mounting Hardware
Mounting Hardware Included
Housing Material
Metal, Plastic
Tweeter Material
Silk
Mounting Style
Flush Mount
Output Wattage - RMS
150 W
For Location
Indoor, Outdoor
Housing Color
White
Output Wattage - Peak
150 W
Impedance
8 ohm
Frequency Response - Maximum
22 kHz
Frequency Response - Minimum
38 Hz

Description

Speaker, In Ceiling, Overall Height (In.) 6, Overall Width (In.) 13, Overall Length (In.) 10, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Resin Impregnated Cloth, 150 Watt (RMS), Max. Wattage 150 W, Sensitivity (dB) 89 dB, Impedance (Ohms) 8 ohm, Frequency Response 40Hz to 22KHz, Weight (Lbs.) 6, Includes Baffle Assembly, Grille

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.