Zoro Homepage

Speaker, White, 200 Max. Wattage

  • Mfr # CI150

  • Zoro # G3922550


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Type
In Wall
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Grille, Hole Template, Mounting Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI150
Zoro #
G3922550
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
9 in
Overall Height (In.)
35 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
12 in
Woofer Dia. (In.)
5 1/4 in
Woofer Diameter
5 1/4 in
Overall Depth
4 1/4 in
Tweeter Diameter
1 in
Overall Width
8 1/4 in
Overall Height
31 1/4 in

Details

Item
Speaker
Type
In Wall
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Grille, Hole Template, Mounting Assembly
Sensitivity (dB)
88 dB
Weight (Lbs.)
22 lb
Tweeter Composition
Silk
Frequency Response
70Hz to 22KHz
Woofer Composition
Resin Impregnated Cloth
Impedance (Ohms)
4 ohm
Max. Wattage
200 W
Watt (RMS)
200 W
Number of Channels
1
Frequency Response - Minimum
55 Hz
Output Wattage - RMS
200 W
Frequency Response - Maximum
22 kHz
Tweeter Material
Silk
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Housing Material
Metal, Plastic
Power Style
Passive
Housing Color
White
Output Wattage - Peak
200 W
Driver Configuration
2-Way
Mounting Style
Flush Mount
Sensitivity
88 dB
Impedance
4 ohm
Woofer Material
Fiberglass and Kevlar Composite

Description

Speaker, In Wall, Overall Height (In.) 35 in, Overall Width (In.) 12 in, Overall Length (In.) 9 in, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Resin Impregnated Cloth, 200 W Watt (RMS), Max. Wattage 200 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 4 ohm, Frequency Response 70Hz to 22KHz, Weight (Lbs.) 22 lb, Includes Grille, Hole Template, Mounting Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.